This item is Discontinued.
This item is Discontinued.
Indexable Face Mill, 20 Inserts, 0.256 in Cut Depth (Discontinued)
Mfr #
M2136.127-B38-20-06
Zoro #
G2887975
Country of Origin Germany
Category Indexable Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2136.127-B38-20-06
- Zoro #
- G2887975
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 20
- ISO Number
- M2136.127-B38-20-06
- ANSI Code
- M2136.127-B38-20-06
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Shoulder Milling
- Max. Speed
- 7,000 RPM
Dimensions
- Depth of Cut
- 0.2560"
- Arbor Dia.
- 1-1/2 in
- Overall Length
- 2.4800"
- Min. Cutting Dia.
- 5 in
Description
Inch Close pitch cutters, M2136.127-B38-20-06, 5.000 inch diameter, coolant style - no coolant exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.