This item is Discontinued.
This item is Discontinued.
Indexable Face Mill, 2.362" Cutter Dia, 5 Inserts, 10.00mm Cut Depth, F2234 Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001058
- Zoro #
- G8217221
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2234
- Number of Inserts
- 5
- Material
- All ISO
- Clamp
- FS1022
- Bore
- 1.063"
- Clamp Screw
- FS1030 (Torx 20)
- Number of Inserts Required
- 5
- Insert Screw
- FS1010 Torx 20
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Nomenclature
- F2234.B.080.Z05.10
- Number of Coolant Holes
- 2
- ANSI Code
- F2234.B.080.Z05.10
- Standards
- ISO 6462-A
- Coolant Fed
- Coolant Through
- Max. Speed
- 17,200 RPM
- Cutting Application
- Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
- ISO Number
- F2234.B.080.Z05.10
- Features
- With Anti-Twist Protection and Indexing
- Compatible Hardware
- FS1010 T20 Clamping Screw, FS1022 Clamp, FS1030 T20 Clamping Screw
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.362"
- Depth of Cut
- 10.00mm
- Arbor Dia.
- 27.00mm
- Diameter
- 2.362"
- Shank Dia. (In.)
- 1.063
- Cutting Length
- 0.394"
- Overall Length (In.)
- 1.969
- Overall Length
- 50.00mm
- Hub Outside Dia.
- 54.00 in
- Max. Cutting Dia.
- 80.00mm
- Insert Cutting Edge Length
- 10.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- With Anti-Twist Protection and Indexing
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, Depth of Cut 10.00mm, ANSI Code F2234.B.080.Z05.10, Compatible Hardware FS1010 T20 Clamping Screw, FS1022 Clamp, FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.