This item is Discontinued.

Walter Indexable Face Mill, 3.465" Cutter Dia, 8 Inserts, 6.00mm Cut Depth, F2234 Series 5001075

This item is Discontinued.

Walter

Indexable Face Mill, 3.465" Cutter Dia, 8 Inserts, 6.00mm Cut Depth, F2234 Series (Discontinued)

Mfr # 5001075
Zoro # G7901704
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5001075
Zoro #
G7901704
UPC #
-
Country of Origin
China
Item
Indexable Face Mill
Series
F2234
Number of Inserts
8
Bore
1.260"
Cutting Edge Type
Carbide
Left/Right Hand
Right
Insert Screw
FS359 Torx 15
Number of Inserts Required
8
Clamp
FS1035
Material
All ISO
Nomenclature
F2234.B.100.Z08.06
Clamp Screw
FS359 (Torx 15)
Cutting Application
Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Features
With Anti-Twist Protection and Indexing
Max. Speed
16,600 RPM
ISO Number
F2234.B.100.Z08.06
ANSI Code
F2234.B.100.Z08.06
Insert Holding Type
Hexagon Socket Head Cap Screw
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Standards
ISO 6462-A
Compatible Hardware
FS1035 Clamp, FS359 T15 Clamping Screw
Shell Material
All ISO
Traction Material
All ISO

Dimensions

Cutter Dia.
3.465"
Depth of Cut
6.00mm
Arbor Dia.
32.00mm
Diameter
3.465"
Shank Dia. (In.)
1.26
Cutting Length
0.236"
Overall Length (In.)
1.969
Overall Length
50.00mm
Hub Outside Dia.
80.00 in
Max. Cutting Dia.
100.00mm
Insert Cutting Edge Length
6.00mm
Wire Rope Length
50.00mm
Length
50.00mm
Fits Chest Size
With Anti-Twist Protection and Indexing

Description

Indexable Face Mill, Max. Cutting Dia. 100.00mm, Arbor Dia. 32.00mm, Depth of Cut 6.00mm, ANSI Code F2234.B.100.Z08.06, Compatible Hardware FS1035 Clamp, FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.