This item is Discontinued.

Walter Indexable Profiling End Mill, 0.315" Cutter Dia, 1 Inserts, 0.1570 in Cut Depth, F2139 Series 5001332

This item is Discontinued.

Walter

Indexable Profiling End Mill, 0.315" Cutter Dia, 1 Inserts, 0.1570 in Cut Depth, F2139 Series (Discontinued)

Mfr # 5001332
Zoro # G8009872
UPC # 00003549937271
Country of Origin Bulgaria
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5001332
Zoro #
G8009872
UPC #
00003549937271
Country of Origin
Bulgaria
Item
Indexable Profiling End Mill
Series
F2139
Number of Inserts
1
Left/Right Hand
Right
Material
All ISO
Insert Screw
FS397 Torx 8
Cutting Edge Type
Carbide
Number of Inserts Required
1
Nomenclature
F2139.5.08.070.08-CS
Insert Shape
Ball Nose
Insert Style
P
Insert Holding Type
Screw
Compatible Hardware
FS397 T8 Clamping Screw
Includes
FS397 T8 Clamping Screw
ISO Number
F2139.5.08.070.08-CS
Cutting Application
Copy Milling
Features
1 Cutting Edge per Indexable Insert, HSC Machining

Dimensions

Cutter Dia.
0.315"
Depth of Cut
0.1570 in
Cutting Length
0.157"
Diameter
0.315"
Overall Length (In.)
2.756
Shank Dia. (In.)
0.315
Insert Size
320.
Overall Length
2-3/4 in
Shank Dia.
0.3150 in
Shank Length
1.7720 in
Head Dia.
0.3150 in
Head Projection Length
0.9840 in
Max. Cutting Dia.
0.3150 in
Wire Rope Length
2-3/4 in
Length
2-3/4 in
Fits Chest Size
1 Cutting Edge per Indexable Insert, HSC Machining

Description

Indexable Profiling End Mill, Max. Cutting Dia. 0.3150 in, Depth of Cut 0.1570 in, Shank Dia. 0.3150 in, Overall Length 2-3/4 in, Compatible Hardware FS397 T8 Clamping Screw, Cutting Application Copy Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.