This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 0.315" Cutter Dia, 1 Inserts, 0.1570 in Cut Depth, F2139 Series (Discontinued)
Mfr #
5001333
Zoro #
G7939407
UPC # 00000354994727
Country of Origin Bulgaria
Category Indexable Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001333
- Zoro #
- G7939407
- UPC #
- 00000354994727
- Country of Origin
- Bulgaria
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Insert Screw
- FS397 Torx 8
- Left/Right Hand
- Right
- Number of Inserts Required
- 1
- Nomenclature
- F2139.5.08.100.08-CS
- Insert Holding Type
- Screw
- ISO Number
- F2139.5.08.100.08-CS
- Includes
- FS397 T8 Clamping Screw
- Compatible Hardware
- FS397 T8 Clamping Screw
- Cutting Application
- Copy Milling
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
- Insert Shape
- Ball Nose
- Insert Style
- P
Dimensions
- Cutter Dia.
- 0.315"
- Depth of Cut
- 0.1570 in
- Shank Dia. (In.)
- 0.315
- Overall Length (In.)
- 3.937
- Diameter
- 0.315"
- Cutting Length
- 0.157"
- Insert Size
- 320.
- Overall Length
- 3.9370 in
- Shank Dia.
- 0.3150 in
- Head Projection Length
- 2.1650 in
- Head Dia.
- 0.3150 in
- Shank Length
- 1.7720 in
- Max. Cutting Dia.
- 0.3150 in
- Wire Rope Length
- 3.9370 in
- Length
- 3.9370 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.3150 in, Depth of Cut 0.1570 in, Shank Dia. 0.3150 in, Overall Length 3.9370 in, Compatible Hardware FS397 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.