This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 0.394" Cutter Dia, 1 Inserts, 0.1970 in Cut Depth, F2139 Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015377
- Zoro #
- G7927132
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Number of Inserts Required
- 1
- Nomenclature
- F2139.T09.010.Z02.05
- Material
- All ISO
- Type
- End Mill
- Cutting Edge Type
- Carbide
- Insert Screw
- FS390 Torx15
- Torx Wrench
- T9
- Left/Right Hand
- Right
- Insert Shape
- Ball Nose
- Insert Style
- P
- Insert Holding Type
- Screw
- ISO Number
- F2139.T09.010.Z02.05
- Compatible Hardware
- FS390 T15 Clamping Screw
- Includes
- FS390 T15 Clamping Screw
- Cutting Application
- Copy Milling
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
Dimensions
- Cutter Dia.
- 0.394"
- Depth of Cut
- 0.1970 in
- Overall Length (In.)
- 1.535
- Cutting Length
- 0.197"
- Shank Dia. (In.)
- 0.382
- Diameter
- 0.394"
- Insert Size
- 320.
- Shank Dia.
- 0.3820 in
- Overall Length
- 1-1/2 in
- Head Dia.
- 0.3940 in
- Max. Cutting Dia.
- 0.3940 in
- Head Projection Length
- 0.9840 in
- Wire Rope Length
- 1-1/2 in
- Length
- 1-1/2 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.3940 in, Depth of Cut 0.1970 in, Shank Dia. 0.3820 in, Overall Length 1-1/2 in, Compatible Hardware FS390 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.