This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 0.394" Cutter Dia, 1 Inserts, 0.1970 in Cut Depth, F2139 Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5026558
- Zoro #
- G8205531
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Nomenclature
- F2139.U5.13.150.10
- Insert Screw
- FS390 Torx15
- Number of Inserts Required
- 1
- Left/Right Hand
- Right
- ISO Number
- F2139.U5.13.150.10
- Insert Shape
- Ball Nose
- Cutting Application
- Copy Milling
- Compatible Hardware
- FS390 Torx 15
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
- Includes
- FS390 Torx 15
- Insert Style
- P
- Insert Holding Type
- Screw
Dimensions
- Cutter Dia.
- 0.394"
- Depth of Cut
- 0.1970 in
- Diameter
- 0.394"
- Shank Dia. (In.)
- 0.5
- Cutting Length
- 0.197"
- Overall Length (In.)
- 5.906
- Insert Size
- 320.
- Shank Dia.
- 1/2 in
- Overall Length
- 5.9060 in
- Shank Length
- 115.00mm
- Head Projection Length
- 1-3/8 in
- Max. Cutting Dia.
- 3/8 in
- Head Dia.
- 3/8 in
- Wire Rope Length
- 5.9060 in
- Length
- 5.9060 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/8 in, Depth of Cut 0.1970 in, Shank Dia. 1/2 in, Overall Length 5.9060 in, Compatible Hardware FS390 Torx 15, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.