This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 0.472" Cutter Dia, 1 Inserts, 0.2360 in Cut Depth, F2139 Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001337
- Zoro #
- G7946547
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Insert Screw
- FS391 Torx 20
- Nomenclature
- F2139.5.12.145.12-CS
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 1
- Material
- All ISO
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
- Includes
- FS391 T20 Clamping Screw
- Insert Style
- P
- Insert Shape
- Ball Nose
- Insert Holding Type
- Screw
- Compatible Hardware
- FS391 T20 Clamping Screw
- ISO Number
- F2139.5.12.145.12-CS
- Cutting Application
- Copy Milling
Dimensions
- Cutter Dia.
- 0.472"
- Depth of Cut
- 0.2360 in
- Cutting Length
- 0.236"
- Diameter
- 0.472"
- Overall Length (In.)
- 5.709
- Shank Dia. (In.)
- 0.472
- Insert Size
- 320.
- Overall Length
- 5.7090 in
- Shank Dia.
- 0.4720 in
- Head Projection Length
- 3.4250 in
- Max. Cutting Dia.
- 1/2 in
- Shank Length
- 2.2840 in
- Head Dia.
- 1/2 in
- Wire Rope Length
- 5.7090 in
- Length
- 5.7090 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Depth of Cut 0.2360 in, Shank Dia. 0.4720 in, Overall Length 5.7090 in, Compatible Hardware FS391 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.