This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 0.630" Cutter Dia, 1 Inserts, 0.3150 in Cut Depth, F2139 Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000979
- Zoro #
- G8044382
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Insert Screw
- FS392 Torx 20
- Material
- All ISO
- Nomenclature
- F2139.5.20.175.16
- Number of Inserts Required
- 1
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
- Insert Style
- P
- ISO Number
- F2139.5.20.175.16
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS392 T20 Clamping Screw
- Cutting Application
- Copy Milling
- Insert Holding Type
- Screw
- Includes
- FS392 T20 Clamping Screw
Dimensions
- Cutter Dia.
- 0.630"
- Depth of Cut
- 0.3150 in
- Overall Length (In.)
- 6.89
- Cutting Length
- 0.315"
- Shank Dia. (In.)
- 0.787
- Diameter
- 0.630"
- Insert Size
- 320.
- Shank Dia.
- 0.7870 in
- Overall Length
- 6.8900 in
- Head Dia.
- 5/8 in
- Shank Length
- 110.00mm
- Head Projection Length
- 2.5590 in
- Max. Cutting Dia.
- 5/8 in
- Wire Rope Length
- 6.8900 in
- Length
- 6.8900 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.3150 in, Shank Dia. 0.7870 in, Overall Length 6.8900 in, Compatible Hardware FS392 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.