This item is Discontinued.

Walter Indexable Profiling End Mill, 0.787" Cutter Dia, 1 Inserts, 0.3940 in Cut Depth, F2139 Series 5020732

This item is Discontinued.

Walter

Indexable Profiling End Mill, 0.787" Cutter Dia, 1 Inserts, 0.3940 in Cut Depth, F2139 Series (Discontinued)

Mfr # 5020732
Zoro # G8019645
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5020732
Zoro #
G8019645
UPC #
-
Country of Origin
China
Item
Indexable Profiling End Mill
Series
F2139
Number of Inserts
1
Number of Inserts Required
1
Material
All ISO
Cutting Edge Type
Carbide
Nomenclature
F2139.T18.020.Z02.10
Type
End Mill
Left/Right Hand
Right
Torx Wrench
T18
Insert Screw
FS393 Torx 20
Insert Style
P
Cutting Application
Copy Milling
Insert Shape
Ball Nose
Features
1 Cutting Edge per Indexable Insert, HSC Machining
Includes
FS393 T20 Clamping Screw
Compatible Hardware
FS393 T20 Clamping Screw
ISO Number
F2139.T18.020.Z02.10
Insert Holding Type
Screw

Dimensions

Cutter Dia.
0.787"
Depth of Cut
0.3940 in
Overall Length (In.)
2.008
Shank Dia. (In.)
0.709
Cutting Length
0.394"
Diameter
0.787"
Insert Size
320.
Shank Dia.
0.7280 in
Overall Length
2.0080 in
Max. Cutting Dia.
0.7870 in
Head Dia.
0.7870 in
Head Projection Length
1.1810 in
Wire Rope Length
2.0080 in
Length
2.0080 in
Fits Chest Size
1 Cutting Edge per Indexable Insert, HSC Machining

Description

Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 0.3940 in, Shank Dia. 0.7280 in, Overall Length 2.0080 in, Compatible Hardware FS393 T20 Clamping Screw, Cutting Application Copy Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.