This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 1.181" Cutter Dia, 1 Inserts, 0.5910 in Cut Depth, F2139 Series (Discontinued)
Mfr #
5020734
Zoro #
G7997814
UPC # 00004292127278
Country of Origin China
Category Indexable Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020734
- Zoro #
- G7997814
- UPC #
- 00004292127278
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Left/Right Hand
- Right
- Type
- End Mill
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Torx Wrench
- T28
- Insert Screw
- FS395 Torx 30
- Number of Inserts Required
- 1
- Nomenclature
- F2139.T28.030.Z02.15
- Cutting Application
- Copy Milling
- Insert Shape
- Ball Nose
- Insert Holding Type
- Screw
- Compatible Hardware
- FS395 T30 Clamping Screw
- Includes
- FS395 T30 Clamping Screw
- ISO Number
- F2139.T28.030.Z02.15
- Insert Style
- P
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
Dimensions
- Cutter Dia.
- 1.181"
- Depth of Cut
- 0.5910 in
- Cutting Length
- 0.591"
- Shank Dia. (In.)
- 1.102
- Overall Length (In.)
- 2.717
- Diameter
- 1.181"
- Insert Size
- 320.
- Overall Length
- 2.7170 in
- Shank Dia.
- 1.1020 in
- Max. Cutting Dia.
- 1.1810 in
- Head Dia.
- 1.1810 in
- Head Projection Length
- 1.5750 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.1810 in, Depth of Cut 0.5910 in, Shank Dia. 1.1020 in, Overall Length 2.7170 in, Compatible Hardware FS395 T30 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.