This item is Discontinued.
This item is Discontinued.
Indexable Profiling End Mill, 1.260" Cutter Dia, 1 Inserts, 5/8 in Cut Depth, F2139 Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5026572
- Zoro #
- G8010721
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- F2139
- Number of Inserts
- 1
- Number of Inserts Required
- 1
- Nomenclature
- F2139.U5.31.175.32
- Left/Right Hand
- Right
- Insert Screw
- FS395 Torx 30
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Features
- 1 Cutting Edge per Indexable Insert, HSC Machining
- Compatible Hardware
- FS395 T30 Clamping Screw
- Insert Shape
- Ball Nose
- Insert Style
- P
- Cutting Application
- Copy Milling
- Includes
- FS395 T30 Clamping Screw
- ISO Number
- F2139.U5.31.175.32
- Insert Holding Type
- Screw
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 5/8 in
- Diameter
- 1.260"
- Overall Length (In.)
- 6.89
- Cutting Length
- 0.630"
- Shank Dia. (In.)
- 1.25
- Insert Size
- 320.
- Shank Dia.
- 1-1/4 in
- Overall Length
- 6.8900 in
- Head Dia.
- 1-1/4 in
- Head Projection Length
- 2.2050 in
- Max. Cutting Dia.
- 1-1/4 in
- Shank Length
- 119.00mm
- Wire Rope Length
- 6.8900 in
- Length
- 6.8900 in
- Fits Chest Size
- 1 Cutting Edge per Indexable Insert, HSC Machining
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 5/8 in, Shank Dia. 1-1/4 in, Overall Length 6.8900 in, Compatible Hardware FS395 T30 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.