Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5009911
- Zoro #
- G2902736
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.3540 in
- Depth of Cut
- 0.2760 in
- Max. Grooving Width
- 0.0940 in
- Corner Radius
- 3/64 in
- Wire Rope Length
- 0.3540 in
- Length
- 0.3540 in
Details
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX09-1E239N12-RF8
- Chip-Breaker
- Yes
- ANSI Code
- GX09-1E239N12-RF8
- Chip-Breaker Code
- RF8
- Cutting Application
- Copy Turning, Grooving
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+Al2O3+(Al)
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code GX09-1E239N12-RF8, Chip-Breaker Code RF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.