Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6659608
- Zoro #
- G2926764
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1.1810 in
- Max. Grooving Width
- 0.3150 in
- Depth of Cut
- 1.1020 in
- Corner Radius
- 1/32 in
- Wire Rope Length
- 1.1810 in
- Length
- 1.1810 in
Details
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX30-5E800N08-UF4
- Cutting Direction
- Neutral
- Chip-Breaker Code
- UF4
- Number of Cutting Edges
- 2
- Cutting Application
- Grooving, Recessing
- ANSI Code
- GX30-5E800N08-UF4
- Manufacturer Grade
- WKP23S
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Lead Angle
- 0 Degrees
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code GX30-5E800N08-UF4, Chip-Breaker Code UF4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.