Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6659609
- Zoro #
- G2915406
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX30-5E800N12-UF4
- Chip-Breaker
- Yes
- Manufacturer Grade
- WKP23S
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- UF4
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Recessing
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- ANSI Code
- GX30-5E800N12-UF4
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code GX30-5E800N12-UF4, Chip-Breaker Code UF4