Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6955204
- Zoro #
- G2932355
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.9450 in
- Depth of Cut
- 0.8660 in
- Max. Grooving Width
- 1/4 in
- Corner Radius
- 1/32 in
- Wire Rope Length
- 0.9450 in
- Length
- 0.9450 in
Details
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX24-4E635N08-UF8
- Chip-Breaker
- Yes
- Cutting Application
- Grooving, Recessing
- Manufacturer Grade
- WSM23S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Lead Angle
- 0 Degrees
- Chip-Breaker Code
- UF8
- ANSI Code
- GX24-4E635N08-UF8
- Number of Cutting Edges
- 2
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code GX24-4E635N08-UF8, Chip-Breaker Code UF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.