Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7318902
- Zoro #
- G2967300
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1.3390 in
- Corner Radius
- 0.0120 in
- Max. Grooving Width
- 0.1180 in
- Depth of Cut
- 1.2600 in
- Wire Rope Length
- 1.3390 in
- Length
- 1.3390 in
Details
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Left Hand
- ISO Number
- GX34-2E300L6-CE4
- Manufacturer Grade
- WSM33S
- Chip-Breaker Code
- CE4
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Parting
- ANSI Code
- GX34-2E300L6-CE4
- Lead Angle
- 0 Degrees
Description
Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1180 in, ANSI Code GX34-2E300L6-CE4, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov