Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7319510
- Zoro #
- G2964360
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- GX16-0E196N01-UF8
- Lead Angle
- 0 Degrees
- Chip-Breaker Code
- UF8
- Cutting Application
- Grooving, Recessing
- ANSI Code
- GX16-0E196N01-UF8
- Manufacturer Grade
- WSM23S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Number of Cutting Edges
- 2
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0770 in, ANSI Code GX16-0E196N01-UF8, Chip-Breaker Code UF8