Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7319513
- Zoro #
- G2968588
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5/8 in
- Corner Radius
- 0.0080 in
- Max. Grooving Width
- 0.2070 in
- Depth of Cut
- 0.5910 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-3E525N02-UF8
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Recessing
- ANSI Code
- GX16-3E525N02-UF8
- Manufacturer Grade
- WSM23S
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- UF8
- Finish - Machining
- TiAlN+Al2O3+(Al)
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2070 in, ANSI Code GX16-3E525N02-UF8, Chip-Breaker Code UF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.