Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7629599
- Zoro #
- G2945278
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.945 in
- Corner Radius
- 0.008 in
- Max. Grooving Width
- 0.187 in
- Wire Rope Length
- 0.945 in
- Length
- 0.945 in
Details
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- GX24-3F475N02FS-F1
- ANSI Code
- GX24-3F475N02FS-F1
- Manufacturer Grade
- WDN10
- Cutting Application
- Grooving, Parting
- Material - Machining
- PCD
- Lead Angle
- 0 Degrees
- Chip-Breaker Code
- F1
- Number of Cutting Edges
- 1
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.187 in, ANSI Code GX24-3F475N02FS-F1, Chip-Breaker Code F1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov