This item is Discontinued.

Walter Insert 7629624

This item is Discontinued.

Walter

Insert (Discontinued)

Mfr # 7629624
Zoro # G2940265
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7629624
Zoro #
G2940265
UPC #
-
Country of Origin
Germany
Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
ISO Number
GX24-2F318N16FS-M1
Cutting Direction
Neutral
Material - Machining
PCD
Manufacturer Grade
WDN10
Number of Cutting Edges
1
Lead Angle
0 Degrees
Chip-Breaker Code
M1
Cutting Application
Copy Turning, Grooving
ANSI Code
GX24-2F318N16FS-M1

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code GX24-2F318N16FS-M1, Chip-Breaker Code M1

Ratings & reviews