Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7629626
- Zoro #
- G2940630
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX24-3F475N24FS-M1
- Chip-Breaker
- Yes
- Number of Cutting Edges
- 1
- Lead Angle
- 0 Degrees
- ANSI Code
- GX24-3F475N24FS-M1
- Manufacturer Grade
- WDN10
- Chip-Breaker Code
- M1
- Material - Machining
- PCD
- Cutting Application
- Copy Turning, Grooving
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.187 in, ANSI Code GX24-3F475N24FS-M1, Chip-Breaker Code M1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.