Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7629629
- Zoro #
- G2940536
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1.1810 in
- Corner Radius
- 0.157 in
- Max. Grooving Width
- 0.315 in
- Wire Rope Length
- 1.1810 in
- Length
- 1.1810 in
Details
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX30-5F800N40FS-M1
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Chip-Breaker Code
- M1
- ANSI Code
- GX30-5F800N40FS-M1
- Material - Machining
- PCD
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WDN10
- Number of Cutting Edges
- 1
- Cutting Application
- Copy Turning, Grooving
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.315 in, ANSI Code GX30-5F800N40FS-M1, Chip-Breaker Code M1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov