This item is Discontinued.

Walter Insert 7789315

This item is Discontinued.

Walter

Insert (Discontinued)

Mfr # 7789315
Zoro # G2943047
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7789315
Zoro #
G2943047
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.55mm
Max. Grooving Width
12.00mm
Corner Radius
1.0mm
Wire Rope Length
8.55mm
Length
8.55mm

Details

Item
Indexable Parting and Grooving Insert
Cutting Direction
Neutral
Chip-Breaker
Yes
ISO Number
UX-12E1200N10-GD2
Number of Cutting Edges
1
Lead Angle
0 Degrees
ANSI Code
UX-12E1200N10-GD2
Manufacturer Grade
WKP23S
Chip-Breaker Code
GD2
Finish - Machining
TiCN+Al2O3+(TiCN)

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 12.00mm, ANSI Code UX-12E1200N10-GD2, Chip-Breaker Code GD2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews