Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7629597
- Zoro #
- G2945576
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.945 in
- Corner Radius
- 0.008 in
- Max. Grooving Width
- 1/8 in
- Wire Rope Length
- 0.945 in
- Length
- 0.945 in
Details
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX24-2F318N02FS-F1
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Number of Cutting Edges
- 1
- Chip-Breaker Code
- F1
- Material - Machining
- PCD
- Manufacturer Grade
- WDN10
- ANSI Code
- GX24-2F318N02FS-F1
- Cutting Application
- Grooving, Parting
- Lead Angle
- 0 Degrees
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code GX24-2F318N02FS-F1, Chip-Breaker Code F1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov