This item is Discontinued.
This item is Discontinued.
Insert (Discontinued)
Mfr #
GX24-3E500N250-RF8 WSM13
Zoro #
G2929205
Country of Origin Germany
Category Indexable Drill Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX24-3E500N250-RF8 WSM13
- Zoro #
- G2929205
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX24-3E500N250-RF8
- Chip-Breaker
- Yes
- Cutting Application
- Copy Turning, Grooving
- Number of Cutting Edges
- 2
- Lead Angle
- 0 Degrees
- Finish - Machining
- TiAlN+Al2O3+(ZrN)
- ANSI Code
- GX24-3E500N250-RF8
- Chip-Breaker Code
- RF8
- Manufacturer Grade
- WSM13
Description
Inserts for Grooving and copy turning, GX24-3E500N250-RF8 WSM13, cutting width = 0.197, coating type - PVD, for ISO material groups M, P, S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.