This item is Discontinued.
This item is Discontinued.
Insert (Discontinued)
Mfr #
GX24-4E600N02-UF8 WSM23S
Zoro #
G2904757
Country of Origin Germany
Category Indexable Drill Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX24-4E600N02-UF8 WSM23S
- Zoro #
- G2904757
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX24-4E600N02-UF8
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- ANSI Code
- GX24-4E600N02-UF8
- Manufacturer Grade
- WSM23S
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- UF8
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Recessing
Description
Inserts for Grooving and recessing, GX24-4E600N02-UF8 WSM23S, cutting width = 0.236, coating type - PVD, for ISO material groups M, P, S