Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6955205
- Zoro #
- G2938104
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1.1810 in
- Depth of Cut
- 1.1020 in
- Max. Grooving Width
- 0.3150 in
- Corner Radius
- 1/32 in
- Wire Rope Length
- 1.1810 in
- Length
- 1.1810 in
Details
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- ISO Number
- GX30-5E800N08-UF8
- Cutting Application
- Grooving, Recessing
- Lead Angle
- 0 Degrees
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Chip-Breaker Code
- UF8
- ANSI Code
- GX30-5E800N08-UF8
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WSM23S
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code GX30-5E800N08-UF8, Chip-Breaker Code UF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov