This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3879XPL-M14
- Zoro #
- G6197405
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlCrN
- Number of Pieces
- 1
- List Number
- K3879
- Decimal Equivalent
- 0.4724
- Drill Bit Grouping
- Drill Bit
- Flute Type
- Spiral
- Measurement System
- Metric
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Drill Bit Point Type
- Self-Centering Point
- Material Grade - Machining
- K30F
Dimensions
- Overall Length
- 115 mm
- Drill Bit Size
- 12 mm
- Shank Dia.
- 16 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 3xD
- Flute Length
- 65 mm
- Drilling Depth
- 34.50mm
- Shank Length
- 48 mm
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.086 in
- Maximum Drilling Depth
- 65 mm
- Wire Rope Length
- 115 mm
- Length
- 115 mm
Description
Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.