This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3879XPL-M14X1.5
- Zoro #
- G6065543
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlCrN
- Decimal Equivalent
- 0.4921
- List Number
- K3879
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 1
- Measurement System
- Metric
- Flute Type
- Spiral
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Material Grade - Machining
- K30F
- Drill Bit Point Type
- Self-Centering Point
Dimensions
- Overall Length
- 115 mm
- Drill Bit Size
- 12.5 mm
- Shank Dia.
- 16 mm
- Flute Length
- 65 mm
- Depth:Dia. Ratio
- 3xD
- Drill Bit Dimension Type
- Metric
- Drilling Depth
- 34.50mm
- Shank Length
- 48 mm
- Drill Point Length
- 0.090 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 65 mm
- Wire Rope Length
- 115 mm
- Length
- 115 mm
Description
Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.