This item is Discontinued.

Walter Jobber Drill, 14.00mm, Carbide K3281TFT-14

This item is Discontinued.

Walter

Jobber Drill, 14.00mm, Carbide (Discontinued)

Mfr # K3281TFT-14
Zoro # G6120432
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3281TFT-14
Zoro #
G6120432
UPC #
-
Country of Origin
Germany
Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Number of Pieces
1
Standards
DIN 6535
Decimal Equivalent
0.5512
Grade
K30F
Drill Bit Finish
TiNAl
Coolant Through
Yes
List Number
K3281
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Point type
Self-centering
Point Type
Self-centering

Dimensions

Overall Length
115 mm
Drill Bit Size
14 mm
Shank Dia.
16 mm
Depth x Dia. Ratio
1xD
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
2xD
Flute Length
58 mm
Drilling Depth
28.00mm
Shank Length
48 mm
Drill Point Length
0.074 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
58 mm
Wire Rope Length
115 mm
Length
115 mm

Description

Jobber Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.