This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3899XPL-M16
- Zoro #
- G6221022
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlCrN
- Drill Bit Material
- Solid Carbide
- Drill Bit Finish
- AlCrN
- Standards
- DIN 6535
- Number of Pieces
- 1
- Decimal Equivalent
- 0.5512
- Drill Bit Grouping
- Drill Bit
- Coolant Through
- Yes
- List Number
- K3899
- Grade
- K30F
- Measurement System
- Metric
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Drill Bit Point Type
- Self-Centering Point
- Number of Coolant Holes
- 2
- Material Grade - Machining
- K30F
- Point type
- Self-centering
- Point Type
- Self-centering
Dimensions
- Overall Length
- 123 mm
- Drill Bit Size
- 14 mm
- Shank Dia.
- 18 mm
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 1xD
- Depth:Dia. Ratio
- 3xD
- Flute Length
- 73 mm
- Shank Length
- 48 mm
- Drilling Depth
- 38.50mm
- Drill Point Length
- 0.100 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 73 mm
- Wire Rope Length
- 123 mm
- Length
- 123 mm
Description
Jobber Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.