This item is Discontinued.
This item is Discontinued.
Jobber Drill, 5.00mm, Carbide (Discontinued)
Mfr #
K3299XPL-M6
Zoro #
G6118926
UPC # 04031132331836
Country of Origin China
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3299XPL-M6
- Zoro #
- G6118926
- UPC #
- 04031132331836
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlCrN
- Grade
- K30F
- List Number
- K3299
- Coolant Through
- Yes
- Standards
- DIN 6535
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 1
- Drill Bit Finish
- AlCrN
- Drill Bit Material
- Solid Carbide
- Decimal Equivalent
- 0.1969
- Measurement System
- Metric
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Material Grade - Machining
- K30F
- Drill Bit Point Type
- Self-Centering Point
- Number of Coolant Holes
- 2
- Point type
- Self-centering
- Point Type
- Self-centering
Dimensions
- Overall Length
- 79 mm
- Drill Bit Size
- 5 mm
- Shank Dia.
- 8 mm
- Depth:Dia. Ratio
- 3xD
- Flute Length
- 41 mm
- Depth x Dia. Ratio
- 1xD
- Drill Bit Dimension Type
- Metric
- Shank Length
- 36 mm
- Drilling Depth
- 16.50mm
- Drill Point Length
- 0.036 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 41 mm
- Wire Rope Length
- 79 mm
- Length
- 79 mm
Description
Jobber Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.