This item is Discontinued.

Walter Jobber Drill, 5/32", Carbide A6885TFP-5/32IN

This item is Discontinued.

Walter

Jobber Drill, 5/32", Carbide (Discontinued)

Mfr # A6885TFP-5/32IN
Zoro # G8136177
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6885TFP-5/32IN
Zoro #
G8136177
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
6 71/500 in
Shank Dia.
6 mm
Flute Length
4 61/125 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
25xD
Depth:Dia. Ratio
25xD
Shank Length
1 417/1000 in
Drilling Depth
108.00mm
Drill Length Class
Jobber-Length
Drill Point Length
0.722mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
4 31/64 in
Wire Rope Length
6 71/500 in
Length
6 71/500 in

Details

Item
Jobber Length Drill Bit
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Number of Flutes
2
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Decimal Equivalent
0.1563
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Drill Bit Finish
TiNAl
Coolant Through
Yes
List Number
A3382
Grade
K30F
Point Type
Self-centering
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, P, S
Finish - Machining
TiNAl
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, O
Drill Bit Point Type
Self-Centering Point
Series
Alpha 4
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Material Grade - Machining
K30F
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.