This item is Discontinued.

Walter Micro Drill, 2.40mm, Carbide A6889AMP-2.4

This item is Discontinued.

Walter

Micro Drill, 2.40mm, Carbide (Discontinued)

Mfr # A6889AMP-2.4
Zoro # G4796309
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A6889AMP-2.4
Zoro #
G4796309
UPC #
-
Country of Origin
France
Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.0945
Point Type
Conventional
Grade
High Performance
List Number
A6889AMP
Number of Pieces
1
Shank Type
Straight
Coolant Through
Yes
Coolant Fed
Coolant Through
Standards
TP-NORM 68M
Shank Type - Machining
Straight
Series
X.treme DM25
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Circuit Board Drill
Circuit Board Drill Not Included
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, O
Aircraft Drill
No
Drill Bit Point Type
Self-Centering Point
Material - Machining
Carbide
Secondary Material Application
Composite, Hardened Steel

Description

Micro Drill Bit, Drill Bit Size 2.4 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, High Performance

Ratings & reviews