This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6689AMP-2.5
- Zoro #
- G4861269
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 2.5 mm
- Shank Dia.
- 7/64 in
- Flute Length
- 1 929/1000 in
- Overall Length
- 3 17/40 in
- Sizes Included
- 0.0984"
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 16xD
- Depth:Dia. Ratio
- 16xD
- Maximum Drilling Depth
- 1.9290 in
- Drill Length Class
- Micro Length
- Wire Rope Length
- 3 17/40 in
Description
Micro Drill Bit, Drill Bit Size 2.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlTiN, Spiral, High Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.