This item is Discontinued.

Walter Micro Drill, 7/64", Carbide A6889AMP-7/64IN

This item is Discontinued.

Walter

Micro Drill, 7/64", Carbide (Discontinued)

Mfr # A6889AMP-7/64IN
Zoro # G4783812
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6889AMP-7/64IN
Zoro #
G4783812
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7/64 in
Shank Dia.
3 mm
Flute Length
3 3/20 in
Overall Length
122 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
25xD
Sizes Included
7/64"
Depth x Dia. Ratio
25xD
Drill Diameter Tolerance
H7
Shank Length
38 mm
Maximum Drilling Depth
3.1500 in
Drill Length Class
Micro Length
Wire Rope Length
122 mm
Length
122 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.1094
Shank Type
Straight
Point Type
Conventional
Grade
High Performance
List Number
A6889AMP
Number of Pieces
1
Coolant Through
Yes
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Composite, Hardened Steel
Secondary Material Application ISO Code
H, O
Drill Bit Point Type
Self-Centering Point
Standards
TP-NORM 68M
Aircraft Drill
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Finish - Machining
AlTiN
Circuit Board Drill
Circuit Board Drill Not Included
Series
X.treme DM25
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium

Description

Micro Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, High Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.