This item is Discontinued.

This item is Discontinued.
Protomax ULTRA Endmill H8004788-6-90 (Discontinued)
Mfr #
H8004788-6-90
Zoro #
G300026813
UPC # 4042446220082
Country of Origin Japan
Category Ball End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8004788-6-90
- Zoro #
- G300026813
- UPC #
- 4042446220082
- Country of Origin
- Japan
- End Mill Application
- Long reach
- Number of Inserts Required
- 2EA
- Finish
- TAS (TiAl + SiNi)
- Series
- Proto max Ultra
- Description
- Value
Dimensions
- Length of Cut
- 9mm
- Radius
- 3mm
- Functional length
- 54mm
- Overall length
- 90mm
- Connection size code
- 6
- Cutting edge diameter (h7)
- 6mm
Description
Metric Solid carbide ball-nose copy milling cutters, H8004788-6-90, 6 mm diameter ,Coolant style - no coolant exit, for ISO material groups H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.