Straight Flute (Hand) Straight Flute Hand Tap, M20-2.50, Plug, Metric Coarse, High Speed Steel, 4
- Mfr # E2036406-M20
- Zoro # G2508998
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2036406-M20
- Zoro #
- G2508998
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 16.00mm
- Tap Size
- M20
- Tap Dimension Type
- Metric
- Overall Length
- 140.00mm
- Pitch Diameter Limit
- 6HX
- Tap Thread Size
- M20-2.50
- Thread Length
- 30.00mm
- Square Size
- 12.00 mm
- 65% Thread Drill Size
- 45/64 in
- Shank Length
- 45.00 mm
- 75% Thread Drill Size
- 17.50 mm
- Thread Size
- M20x2.5
- 55% Thread Drill Size
- 18.20 mm
- Tap Length Standard
- DIN 376
- Shank Diameter
- 16 mm
- Square Length
- 12 mm
- Square Width
- 12 mm
- Wire Rope Length
- 140 mm
- Length
- 140 mm
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.