Walter Prototyp - Supreme

  • Mfr # 7569263

  • Zoro # G8325730


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.331 in
Tap Style
Spiral Flute
Shank Dia.
0.3670 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7569263
Zoro #
G8325730
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.331 in
Shank Dia.
0.3670 in
Thread Length
0.7090 in
Shank Length
1.1062 in
65% Thread Drill Size
0.4330 in
Square Size
0.2750 in
Thread Size
1/2 in
Min. Bore Dia.
0.4219 in
55% Thread Drill Size
0.4448 in
75% Thread Drill Size
27/64 in
Drill Bit Size
27/64 in
Tap Thread Size
1/2"-13
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNC
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
50 Degrees
Tap Shank Standard
ANSI, DIN
Threads per Inch
13
Thread Direction
Right Hand
Standards
ANSI, DIN
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Series
Supreme
Primary Material Application ISO Code
M
Material Grade - Machining
WY80FC
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, Thread Length 45/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.