Shop WALTER

Thread Forming Tap, M12 x 1.75, TiN, 6 Flutes

  • Mfr # 7427630
  • Zoro # G8321829

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12 x 1.75
Tap Finish
TiN
Number of Flutes
6
Coolant Fed
Non-Coolant Through
65% Thread Drill Size
0.4409 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7427630
Zoro #
G8321829
UPC #
-
Country of Origin
Germany
Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Secondary Material Application
Cast Iron, Nickel, Titanium
Thread Pitch
1.75mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Direction
Right Hand
Extended Neck
Yes
Measurement System
Decimal Inch
Tap Material
Cobalt High Speed Steel
Tap Shank Standard
ANSI, DIN
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
WY80AD
Tap Style
Thread Forming
Secondary Material Application ISO Code
K, S
Features
Universal Form Tap, With Lubrication Grooves
Thread Standard
Metric
Series
Advance
Helix Angle
0 Degrees
Thread Limit
6HX
Class of Fit
6HX
Shank Type
Straight

Dimensions

Tap Thread Size
M12 x 1.75
65% Thread Drill Size
0.4409 in
55% Thread Drill Size
0.4448 in
Square Size
0.2750 in
75% Thread Drill Size
7/16 in
Min. Bore Dia.
0.4375 in
Tap Length Standard
ANSI, DIN
Thread Length
0.91 in
Overall Length
4.33 in
Thread Size
0.4720"
Shank Dia.
0.3670 in
Shank Length
1.1062 in
Square Length
0.906 in
Shank Diameter
0.367 in
Square Width
0.91 in
Wire Rope Length
4.33 in
Length
4.33 in
Fits Chest Size
Universal Form Tap, With Lubrication Grooves

Description

Thread Forming Tap, Metric, Overall Length 4.33 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.