This item is Discontinued.

Walter Sq. End  Mill, 4.00mm Dia, 9.00mm Cut H4033217-4

This item is Discontinued.

Walter

Sq. End Mill, 4.00mm Dia, 9.00mm Cut (Discontinued)

Mfr # H4033217-4
Zoro # G8801387
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4033217-4
Zoro #
G8801387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Milling Diameter
4.00mm
Length of Cut
9 mm
Shank Dia.
6 mm
Dimension Type
Metric
Neck Dia.
3.8 mm
Corner Radius
0.05mm
Neck Length
57.00mm
Milling Dia.
4 mm
Wire Rope Length
57 mm
Length
57 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner Radius
Finish
TAZ
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Finishing
Grade
High Performance
Helix Angle
45 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Corner Radius End Mill
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Finish - Machining
TAZ
List Number
H4033217
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 4 mm Milling Dia., TAZ, Length of Cut 9 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. 3.8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.