This item is Discontinued.

Walter Sq. End  Mill, 4.00mm Dia, 7.00mm Cut H4038217-4-0.2

This item is Discontinued.

Walter

Sq. End Mill, 4.00mm Dia, 7.00mm Cut (Discontinued)

Mfr # H4038217-4-0.2
Zoro # G8801773
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4038217-4-0.2
Zoro #
G8801773
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Milling Diameter
4.00mm
Length of Cut
7 mm
Neck Dia.
3.8 mm
Shank Dia.
6 mm
Dimension Type
Metric
Neck Length
57.00mm
Corner Radius
0.15 mm
Milling Dia.
4 mm
Wire Rope Length
57 mm
Length
57 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TAZ
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Grade
High Performance
Helix Angle
50 Degrees
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
TAZ
List Number
H4038217
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, TAZ, Metric, 0.15 mm, 7 mm, 57 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.