This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4044918-0.6-6
- Zoro #
- G8802281
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 0.60mm
- Overall Length
- 38.00 mm
- Length of Cut
- 0.60 mm
- Milling Dia.
- 0.60 mm
- Dimension Type
- Metric
- Shank Dia.
- 3.00 mm
- Corner Radius
- 0.25mm
- Neck Dia.
- 0.60mm
- Neck Length
- 38.00mm
Details
- Measurement System
- Metric
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- TAX
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- Cutting Direction
- Right Hand
- End Mill Application
- Finishing
- Item
- Corner Radius End Mill
- Helix Angle
- 30 Degrees
- Single End/Double End
- Single End
- Grade
- High Performance
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Description
Corner Radius End Mill, 0.60mm Milling Dia., Carbide, Metric, 0.25mm, 0.60mm, 38.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.