This item is Discontinued.

Walter Sq. End  Mill, 18.00mm Dia, 32.00mm Cut H2034217-18

This item is Discontinued.

Walter

Sq. End Mill, 18.00mm Dia, 32.00mm Cut (Discontinued)

Mfr # H2034217-18
Zoro # G8800391
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2034217-18
Zoro #
G8800391
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92 mm
Milling Diameter
18.00mm
Length of Cut
32 mm
Shank Dia.
18 mm
Corner Radius
2.00mm
Dimension Type
Metric
Milling Dia.
18 mm
Wire Rope Length
92 mm
Length
92 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAA
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
High Performance
Helix Angle
50 Degrees
Item
Corner Radius End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
List Number
H2034217
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 18 mm Milling Dia., Metric, 32 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.