This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2038217-20-2
- Zoro #
- G8800565
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 20.00mm
- Overall Length
- 104.00 mm
- Length of Cut
- 38.00 mm
- Neck Dia.
- 20.00mm
- Dimension Type
- Metric
- Shank Dia.
- 20.00 mm
- Milling Dia.
- 20.00 mm
- Neck Length
- 104.00mm
- Corner Radius
- 2.00mm
Details
- Measurement System
- Metric
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TAA
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 50 Degrees
- Grade
- High Performance
- End Mill Material
- Carbide
- End Mill Application
- Roughing/Finishing
- Item
- Corner Radius End Mill
- Single End/Double End
- Single End
- Cutting Direction
- Right Hand
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, Metric, 2.00mm, 38.00 mm, 104.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.