This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H508800-M2
- Zoro #
- G8809446
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Type
- Solid Carbide
- Thread Type
- Metric
- Finish
- Uncoated
- Pitch
- 2mm
- End Mill Material
- Carbide
- Application
- Thread Milling Cutters Solid Carbide
- Flutes
- 3
Dimensions
- Overall Length
- 57.00 mm
- Shank Dia.
- 0.236 in
- Length of Cut
- 0.047 in
- Thread Size
- M2
- Neck Dia.
- 0.039 in
- Cutting Dia. (In.)
- 0.061
- Size
- M2
- Shank Length
- 2-1/4 in
- Overall Length (mm)
- 57.000
- Length of Cut (In.)
- 0.047
- Neck Dia. (In.)
- 0.039
- Overall Length (In.)
- 2.2
- Cutting Dia.
- 0.061"
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.