This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5088006-M5
- Zoro #
- G8809403
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Thread Type
- Metric
- Flutes
- 3
- End Mill Material
- Carbide
- Application
- Thread Milling Cutters Solid Carbide
- Finish
- Coated
- Pitch
- 0.8mm
- Type
- Solid Carbide
Dimensions
- Overall Length
- 57.00 mm
- Shank Dia.
- 0.236 in
- Length of Cut
- 0.094 in
- Thread Size
- M5
- Overall Length (mm)
- 57.000
- Neck Dia. (In.)
- 0.114
- Cutting Dia.
- 0.157"
- Size
- M5
- Neck Dia.
- 0.114 in
- Overall Length (In.)
- 2.2
- Cutting Dia. (In.)
- 0.157
- Length of Cut (In.)
- 0.094
- Shank Length
- 2-1/4 in
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.