Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535329
- Zoro #
- G3721360
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Shoulder Milling
- ISO Number
- F4042R.UT14.015.Z02.10
- Toolholder Style
- F4042
- Max. Speed
- 39,800 RPM
- ANSI Code
- F4042R.UT14.015.Z02.10
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Screw On
Dimensions
- Depth of Cut
- 0.3940"
- Shank Dia.
- 0.5710 in
- Overall Length
- 1.6930"
- Connection Size
- T14
- Max. Cutting Dia.
- 5/8 in
- Wire Rope Length
- 1.6930"
- Length
- 1.6930"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 0.5710 in, Screw On, Overall Length 1.6930 In., ANSI Code F4042R.UT14.015.Z02.10, Connection Size T14, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.