This item is Discontinued.

Walter Shoulder Milling Cutter 6556140

This item is Discontinued.

Walter

Shoulder Milling Cutter (Discontinued)

Mfr # 6556140
Zoro # G2887406
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6556140
Zoro #
G2887406
UPC #
-
Country of Origin
Germany
Item
Indexable Square Shoulder End Mill
ISO Number
M4132-040-T36-03-09
Coolant Fed
Coolant Through
Shank Type - Machining
Screw On
Max. Speed
30,100 RPM
Cutting Application
Shoulder Milling
Toolholder Style
M4132
ANSI Code
M4132-040-T36-03-09

Dimensions

Depth of Cut
0.3310"
Overall Length
2.9530"
Shank Dia.
1.4170 in
Max. Cutting Dia.
1 23/40 in
Connection Size
T36
Wire Rope Length
2.9530"
Length
2.9530"

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.9530 In., ANSI Code M4132-040-T36-03-09, Connection Size T36, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.